Beli side cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Okazaki Seiko Side Cutter
    Mulai

    Rp2.299.900

    Okazaki Seiko Side Cutter
    Deskripsi:
    There are blades on the outer periphery and the side, and it is used to cut grooves and sides. Material is MCO cobalt high (equivalent to SKH 55) is used.
    atribut:
    • Material: MCO (cobalt high speed steel)
    • Hole Diameter d: 25.4φ mm
    • Outside Diameter D: 75φ mm
  2. Okazaki Seiko Side Cutter
    Mulai

    Rp3.699.900

    Okazaki Seiko Side Cutter
    Deskripsi:
    There are blades on the outer periphery and the side, and it is used to cut grooves and sides. Material is MCO cobalt high (equivalent to SKH 55) is used.
    atribut:
    • Hole Diameter d: 25.4φ mm
    • Material: MCO (cobalt high speed steel)
    • Outside Diameter D: 100φ mm
  3. BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong)
    53%
    Mulai

    Rp449.900

    BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong)
    Deskripsi:
    -Series of heavy duty that adopted a new spring function, and increased cutting performance.-With or without mechanical spring can be switched arbitrarily.-The handle part is double molded grip of polypropylene and heated plastic elastomer.
  4. Senator Snipe Nose Pliers with Cutter Heavy Duty (Tang Jepit)
    Mulai

    Rp129.900

    Senator Snipe Nose Pliers with Cutter Heavy Duty (Tang Jepit)
    Deskripsi:
    Heavy-duty standard manufactured from chrome vanadium with satin finish. Built-in serrated section behind head for gripping. Hard wearing with PVC safety handles and side cutter.
    atribut:
    • Type: Long Nose
    • Nose Angle: Straight
    • Jaw Style: Serrated
  5. Fukuda Seiko (FKD) Mata Gergaji Bundar
    Mulai

    Rp18.999.900

    Fukuda Seiko (FKD) Mata Gergaji Bundar
    atribut:
    • TRUSCO Number: 810-2751
  6. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  7. ELORA VDE
    Mulai

    Rp13.999.900

    ELORA VDE
    atribut:
    • Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
  8. monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Set Tang Perkakas)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp159.900

    monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Set Tang Perkakas)
    Deskripsi:
    It is a convenient bargain set for work such as grasping, pinching, cutting, bending etc.
    atribut:
    • Material: Carbon steel
    • Overall Length (mm): Pliers: 160, Needle-nose pliers: 160, Nippers: 160
    • Blade hardness: 55HRC
    • Number of Tools, per Set: 3
    • Cutting Capacity (Φmm): Pliers: Iron wire 1.5/Copper wire 2.5, Needle-nose pliers: Iron wire 1.0/Copper wire 2.0, Nippers: Iron wire 1.0/Copper wire 2.0
  9. TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    98% of 100
    (21)
    Mulai

    Rp24.900

    TEKIRO Combination Wrench Metric (Kunci Ring Pas)
    Deskripsi:
    TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
  10. BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    BEL-ART Wash Bottle Plastic with Safety Label (Botol Cuci Lab)
    atribut:
    • Material: LDPE (Low-Density Polyethylene)
    • Bottle Type: Wide Mouth, Color Coded
  11. Sankyo Side Milling Cutter
    Mulai

    Rp2.199.900

    Sankyo Side Milling Cutter
    atribut:
    • Hole Diameter (mm): 25.4
  12. NACHI Pisau Frais Sisi
    Mulai

    Rp2.899.900

    NACHI Pisau Frais Sisi
    atribut:
    • Hole Diameter (mm): 25.4
  13. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  14. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  15. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  16. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp54.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
Daftar Harga side cutter Terbaru October 2026
Okazaki Seiko Side CutterRp2.299.900
Okazaki Seiko Side CutterRp3.699.900
BAHCO Diagonal Cutting Pliers Ergo Hd (Tang Potong)Rp449.900
YG1 Side Milling CutterRp889.900
Senator Snipe Nose Pliers with Cutter Heavy Duty (Tang Jepit)Rp129.900
Fukuda Seiko (FKD) Mata Gergaji BundarRp18.999.900
WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Rp999.900
ELORA VDERp13.999.900
monotaro Tool 3-Piece Set (Pliers, Needle-Nose Pliers, Nippers) (Set Tang Perkakas)Rp159.900
TEKIRO Combination Wrench Metric (Kunci Ring Pas)Rp24.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)